Zoro Homepage

Cable Wrap, 9 in, 1 in W, Rainbow, 50 PK

  • Mfr # J-S9-C50-RW

  • Zoro # G016549101


product price: $229.99
/pk 50, $4.60/ea
Free Shipping & Returns

Key Features

Color
Rainbow
Hook and Loop Type
Wrap
Backing Material
Nylon
Length
9 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-S9-C50-RW
Zoro #
G016549101
UPC #
733178804674
Country of Origin
United States

Dimensions

Length
9 in
Width
1 in

Details

Color
Rainbow
Hook and Loop Type
Wrap
Item
Cable Wrap
Backing Material
Nylon

Description

Silver Flat Bottom Carabiner has a wider opening for a large variety of uses. Comes with a 1" wide CableCarrier strap. Choose your length below. Release with one hand. Durable and tested up to 10,000 release cycles.


  • Silver Flat Bottom Carabiner has a wider opening for a large variety of uses.
  • Comes with a 1′′ wide CableCarrier strap.
  • Choose your length below.
  • Release with one hand.
  • Durable and tested up to 10,000 release cycles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.