Shop RIP-TIE
See all product information
Create Account
Cable Wrap, 9 in, 1 in W, Red
- Mfr # HE-09-1PK-RD
- Zoro # G316547708
product price:Â
$
10.19
/ea
Key Features
Backing Material
Nylon
Width
1 in
Length
9 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE-09-1PK-RD
- Zoro #
- G316547708
- UPC #
- 733178121467
- Country of Origin
- United States
- Item
- Cable Wrap
- Backing Material
- Nylon
- Color
- Red
Dimensions
- Width
- 1 in
- Length
- 9 in
Description
The CableWrap with Elastic is great when you need the flexibility to easily move wires or reset cable height. Use for temporary attachments. Medium duty. Tested for a minimum of 2,000 release cycles.
- The CableWrap with Elastic is great when you need the flexibility to easily move wires or reset cable height.
- Use for temporary attachments.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.