Zoro Homepage

Cable Wrap, 9 in, 1 in W, Violet, 10 PK

  • Mfr # J-B9-T10-V

  • Zoro # G416549374


product price: $49.25
/pk 10, $4.93/ea

Key Features

Color
Violet
Length
9 in
Backing Material
Nylon
Width
1 in
Hook and Loop Type
Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-B9-T10-V
Zoro #
G416549374
UPC #
733178806685
Country of Origin
United States

Dimensions

Length
9 in
Width
1 in

Details

Item
Cable Wrap
Color
Violet
Backing Material
Nylon
Hook and Loop Type
Wrap

Description

Black Triangle Carabiner is good for single point attachment such as hanging from a hook. CableCarrier strap. Choose your length below. Release with one hand. 10,000 Release Cycles.


  • Black Triangle Carabiner is good for single point attachment such as hanging from a hook. CableCarrier strap.
  • Choose your length below. Release with one hand.
  • 10,000 Release Cycles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.