Zoro Homepage

Cable Wrap, 9 in, 1 in W, White, 2 PK

  • Mfr # J-B9-T02-W

  • Zoro # G516549229


product price: $16.75
/pk 2, $8.38/ea

Key Features

Width
1 in
Color
White
Hook and Loop Type
Wrap
Length
9 in
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-B9-T02-W
Zoro #
G516549229
UPC #
733178805091
Country of Origin
United States

Dimensions

Width
1 in
Length
9 in

Details

Color
White
Hook and Loop Type
Wrap
Backing Material
Nylon
Item
Cable Wrap

Description

Black Triangle Carabiner is good for single point attachment such as hanging from a hook. CableCarrier strap. Choose your length below. Release with one hand. 10,000 Release Cycles.


  • Black Triangle Carabiner is good for single point attachment such as hanging from a hook. CableCarrier strap.
  • Choose your length below. Release with one hand.
  • 10,000 Release Cycles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.