Zoro Homepage

Cable Wrap, 9 in, 1 in W, Yellow

  • Mfr # HE-09-1PK-Y

  • Zoro # G416547721


product price: $10.25
/ea

Key Features

Length
9 in
Width
1 in
Color
Yellow
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-09-1PK-Y
Zoro #
G416547721
UPC #
733178121504
Country of Origin
United States

Dimensions

Length
9 in
Width
1 in

Details

Color
Yellow
Item
Cable Wrap
Backing Material
Nylon

Description

The CableWrap with Elastic is great when you need the flexibility to easily move wires or reset cable height. Use for temporary attachments. Medium duty. Tested for a minimum of 2,000 release cycles.


  • The CableWrap with Elastic is great when you need the flexibility to easily move wires or reset cable height.
  • Use for temporary attachments.
  • Medium duty.
  • Tested for a minimum of 2,000 release cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.