Shop RIP-TIE
See all product information
Create Account
Back-to-Back Strap, No Adhesive, 30 in, 1 in W, Black
Mfr # N-30-1PK-BK
Zoro # G6377977
product price:Â
$
8.95
/ea
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
1 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-30-1PK-BK
- Zoro #
- G6377977
- UPC #
- -
- Country of Origin
- United States
- Item
- Back-to-Back Strap
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- No Adhesive
- Backing Material
- Nylon
- Hook and Loop Shape
- Strap
- Color
- Black
Description
Heavy duty strap, Black PK1, 1inx30in