Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 36 in L, 10-1/4 in Max Bundle Dia., Blue, 10 PK
Mfr # N-36-010-BU
Zoro # G6224981
product price:Â
$
47.59
/pk 10, $4.76/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
36 in
Width
1 in
Nominal Max. Bundle Dia.
10-1/4 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-36-010-BU
- Zoro #
- G6224981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 36 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 10-1/4 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Blue
- Locking Style
- Hook and Loop
Description
Heavy duty strap, Blue PK10, 1inx36in, Package Quantity 10