Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 20 in L, 4-1/2 in Max Bundle Dia., Orange, Nylon, 90 lb Strength, 5 PK
Mfr # J-20-E05-O
Zoro # G9415469
product price:
$
62.39
/pk of 5, $12.48/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
20 in
Width
2 in
Nominal Max. Bundle Dia.
4-1/2 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J-20-E05-O
- Zoro #
- G9415469
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Orange
- Material
- Nylon
- Tensile Strength
- 90 lb
- Locking Style
- Hook and Loop
- Design
- Wrap
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Mountable
- Yes
- Marking
- Yes
- Closure Type
- Wrap
Description
Durable Woven Strap,Orange,2 In.X20 In.,PK5, Package Quantity 5
- The CableCarrier is a sturdy woven strap attached to a lightweight metal, 7′′ carabiner with a spring-release mechanism.
- Easily hold wires, cords or ropes in place.
- Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.