Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 20 in L, 4-1/2 in Max Bundle Dia., White, Nylon, 90 lb Strength, 5 PK
Mfr # J-20-E05-W
Zoro # G9415642
product price: $69.95
/pk 5, $13.99/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
20 in
Width
2 in
Nominal Max. Bundle Dia.
4-1/2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-20-E05-W
- Zoro #
- G9415642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 20 in
- Width
- 2 in
- Nominal Max. Bundle Dia.
- 4-1/2 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- White
- Material
- Nylon
- Tensile Strength
- 90 lb
- Design
- Wrap
- Locking Style
- Hook and Loop
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Closure Type
- Wrap
- Mountable
- Yes
- Marking
- Yes
Description
Durable Woven Strap,White,2 In.X20 In.,PK5, Package Quantity 5
- The CableCarrier is a sturdy woven strap attached to a lightweight metal, 7′′ carabiner with a spring-release mechanism.
- Easily hold wires, cords or ropes in place.
- Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.