Back-to-Back Strap, No Adhesive, 7 in, 3/4 in W, Black, 20 PK

  • Mfr # M-07-E20-BK

  • Zoro # G6379937


product price:  $18.69
/pk 20, $0.93/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
3/4 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-07-E20-BK
Zoro #
G6379937
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
7 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strap
Color
Black

Description

Hook and Loop Strap, 3/4 In.x7 In. PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.