Rip-Tie
Heavy Duty Strap, Black, 1"x16", PK50
- Zoro #: G9060191
- Mfr #: NW-16-G50-BK
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Black
- Item: Heavy Duty Strap,Black,1"x16",PK50
- Package Quantity: 50
$258.92
Pk of 50, $5.18/ea
Subtotal: $258.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rip-Tie #NW-16-G50-BK Specifications
- Zoro #: G9060191
- Mfr #: NW-16-G50-BK
- Color: Black
- Item: Heavy Duty Strap,Black,1"x16",PK50
- Package Quantity: 50
- Country of Origin (subject to change): United States
Description
Heavy Duty Strap,Black,1 In.x16 In.,PK50, Package Quantity 50
Reviews of Rip-Tie #NW-16-G50-BK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. Q-75-1RL-BK
- RIP-TIE Heavy Duty Strap, Grey, 1"x36", PK100 NW-36-100-GY
- RIP-TIE Reusable Strap, Red, 1"x9", PK100 HH-09-100-RD
- RIP-TIE Heavy Duty Strap, Orange, 1"x9", PK10, Color: Violet S-09-010-RD
- RIP-TIE 6" L, Gray Nylon H-06-010-GY
- RIP-TIE 2" L, Black Nylon C-02-005-BK
- RIP-TIE 14" L, Brown Nylon H-14-010-BN
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 S7-50-M
- GARDNER BENDER Cable Tie 6In 100Lb Stainless 45-306SS
- GARDNER BENDER Gardner Bender 623-46-412UVB Hvy-Dty Cable Tie Uvb 12 in. -120 Lb 100-Bag 623-46-412UVB
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-12-010-GY
- Rip-Tie Cable Ties