Rip-Tie
15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK
- Zoro #: G2470128
- Mfr #: W-15-1RL-BK
Hover or click to zoom Tap to zoom
Key Features
- Length: 15 ft.
- Color: Black
- Width: 0.50"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: Variable
- Material: Nylon/Polyethylene
- Temp. Range: 0 Degrees to 220 Degrees F
$12.49
Must order in multiples of 2
Subtotal: $24.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rip-Tie #W-15-1RL-BK Specifications
- Zoro #: G2470128
- Mfr #: W-15-1RL-BK
- UPC #: 733178376003
- Length: 15 ft.
- Color: Black
- Width: 0.50"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: Variable
- Material: Nylon/Polyethylene
- Temp. Range: 0 Degrees to 220 Degrees F
- Basic Material: Nylon
- Thickness: 0.08"
- Design: Cut to Length
- Flame Retardant: No
- Max. Temp. Rating: 220 Degrees F
- Min. Temp. Rating: 0 Degrees F
- Marking: No
- Closure Type: Wrap
- Mountable: No
- Package Style: Cut to Length
- Length (Straight Wireway): 15 ft
- Country of Origin (subject to change): Multiple
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.5 in, Closure Type Wrap, Length 15 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Reviews of Rip-Tie #W-15-1RL-BK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-035-100-BN-WO
- RIP-TIE Heavy Duty Strap, Grey, 1"x16", PK50, Package quantity: 50 OW-22-G50-GY
- RIP-TIE Reusable Strap, Brown, 3/4"x6", PK10 M-06-010-BN
- RIP-TIE Hook and Loop Cable Tie, 1/2x18", PK100 Y-18-XRL-GN
- RIP-TIE Reusable Strap, Green, 1"x21", PK3 H-21-003-GN
- RIP-TIE Reusable Strap, Blue, 3/4"x6", PK10 M-06-010-BU
- RIP-TIE Original Rip-Tie CableWrap 50-Pack, PK 50 D-12-050-BK
- RIP-LOCK CABLEWRAP Strap, Reusable, Orange, PK3, 1x9.5" RLH-095-003-O
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 PLB4S-M0
- PANDUIT 1-1/8" L, 1-1/8" W, White Plastic Cable Tie Mount, Tensile Strength: 0.63 lb. ABM112-AT-C
- RIP-TIE Reusable Strap, Violet, 1"x14", PK100, Package quantity: 100 H-14-100-V
- Rip-Tie Cable Ties