Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 22 in L, 6 in Max Bundle Dia., Violet, Nylon, 10 PK
Mfr # OW-22-G10-V
Zoro # G9061689
product price:Â
$
106.99
/pk 10, $10.70/ea
Free Shipping & Returns
Key Features
Nominal Length
22 in
Width
2 in
Nominal Max. Bundle Dia.
6 in
Color
Violet
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW-22-G10-V
- Zoro #
- G9061689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 22 in
- Width
- 2 in
- Nominal Max. Bundle Dia.
- 6 in
Details
- Item
- Cable Tie Strap
- Color
- Violet
- Material
- Nylon
Description
Heavy Duty Strap,Violet,2 In.x22 In.,PK10, Package Quantity 10