Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 18 in L, 4 in Max Bundle Dia., Yellow, Nylon
Mfr # OW-18-1PK-Y
Zoro # G0435441
product price:Â
$
10.69
/ea
Key Features
Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
Yellow
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW-18-1PK-Y
- Zoro #
- G0435441
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Color
- Yellow
- Material
- Nylon
Description
Heavy Duty Strap,Yellow,2 In.x18 In.