Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 7 in L, 1-1/2 in Max Bundle Dia., Green, 200 PK
Mfr # M-07-ESLM-GN
Zoro # G9057522
product price:Â
$
187.99
/pk 200, $0.94/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
7 in
Width
3/4 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-07-ESLM-GN
- Zoro #
- G9057522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 7 in
- Width
- 3/4 in
- Nominal Max. Bundle Dia.
- 1-1/2 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Green
- Locking Style
- Hook and Loop with Slip-On
Description
Hook and Loop Strap,3/4 In.x7 In.,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.