Zoro Homepage

Hook and Loop Tape, 3/8 in x 600 ft., 600 ft, 3/8 in W, Blue

  • Mfr # W-60-PSP-BU

  • Zoro # G6225943


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
3/8 in
Length
600 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-60-PSP-BU
Zoro #
G6225943
UPC #
-
Country of Origin
United States

Dimensions

Width
3/8 in
Length
600 ft

Details

Item
Hook and Loop Tape, 3/8 in x 600 ft.
Color
Blue

Description

Hook and Loop Tape, 3/8 in x 600 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.