Cable Tie, 5-1/2 in L, 1 in Max Bundle Dia., White, Nylon, Polyethylene, 14 lb Strength, 1008 PK
Mfr # Q-55-01M-W
Zoro # G6226138
product price: $252.99
/pk 1008, $0.25/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
5-1/2 in
Width
1/4 in
Nominal Max. Bundle Dia.
1 in
Material
Nylon, Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q-55-01M-W
Zoro #
G6226138
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
5-1/2 in
Width
1/4 in
Nominal Max. Bundle Dia.
1 in
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
White
Material
Nylon, Polyethylene
Tensile Strength
14 lb
Locking Style
Hook and Loop
Description
Hook Loop Cable Tie, 1/4 In.x5.5 In. PK1008, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.