Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 10 in L, 2-1/2 in Max Bundle Dia., Green, Nylon Tie, 50 lb Strength, 10 PK
Mfr # D-10-010-GN
Zoro # G5883335
product price:Â
$
59.65
/pk 10, $5.97/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
10 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-10-010-GN
- Zoro #
- G5883335
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 10 in
- Width
- 1-1/2 in
- Nominal Max. Bundle Dia.
- 2-1/2 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Green
- Material
- Nylon Tie
- Tensile Strength
- 50 lb
- Design
- Wrap
- Locking Style
- Hook and Loop
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Marking
- Yes
- Mountable
- No
- Closure Type
- Wrap
Description
Original Rip-Tie CableWrap 10-Pack, Package Quantity 10
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.