Shop YORK
See all product information
Create Account
CABLE TIES, 14.2 LONG, 4 DIA
- Mfr # 025 23241 000
- Zoro # G615246883
product price:Â
$
10.59
/ea
Key Features
Nominal Length
14-1/2 in
Nominal Max. Bundle Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025 23241 000
- Zoro #
- G615246883
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Cable Tie
Dimensions
- Nominal Length
- 14-1/2 in
- Nominal Max. Bundle Dia.
- 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.