Zoro Homepage

Reclosable Fastener, 15 ft, 1" W, Brown

  • Mfr # W-15-HRL-BN

  • Zoro # G6379891


product price: $10.15
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Width
1"
Length
15 ft
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-15-HRL-BN
Zoro #
G6379891
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
15 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Roll
Color
Brown

Description

Hook and Loop Tape, 1 in x 15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.