Reclosable Fastener, 15 ft, 3/8" W, Gray
Mfr # W-15-PRL-GY
Zoro # G6379611
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Hook and Loop Type
Hook-and-Loop
Width
3/8"
Length
15 ft
Hook and Loop Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-15-PRL-GY
Zoro #
G6379611
UPC #
-
Country of Origin
United States
Dimensions
Width
3/8"
Length
15 ft
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Roll
Color
Gray
Description
Hook and Loop Tape, 3/8 in x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.