
Cable Tie Strap, 6 in L, 3/4 in W, 1-1/2 in Max Bundle Dia., Black, Nylon Tie, 90 lb Strength, 10 PK
Mfr # M-06-010-BK
Zoro # G9057820
product price: $22.55
/pk 10, $2.26/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
6 in
Width
3/4 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-06-010-BK
Zoro #
G9057820
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
6 in
Width
3/4 in
Nominal Max. Bundle Dia.
1-1/2 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon Tie
Tensile Strength
90 lb
Design
Wrap
Locking Style
Hook and Loop
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Marking
Yes
Closure Type
Wrap
Mountable
No
Description
Reusable Strap,Black,3/4 In.x6 In.,PK10, Package Quantity 10
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.