Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 9 in L, 2-1/4 in Max Bundle Dia., Brown, Nylon, 90 lb Strength, 100 PK
- Mfr # HB-09-100-BN
- Zoro # G9413947
product price:Â
$
280.99
/pk of 100, $2.81/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
9 in
Width
1 in
Nominal Max. Bundle Dia.
2-1/4 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB-09-100-BN
- Zoro #
- G9413947
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Brown
- Material
- Nylon
- Tensile Strength
- 90 lb
- Locking Style
- Hook and Loop
- Design
- Wrap
- Operating Temp. Range
- -70 Degrees to 200 Degrees F
- Closure Type
- Wrap
- Mountable
- No
- Marking
- Yes
Dimensions
- Nominal Length
- 9 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 2-1/4 in
Description
Reusable Strap,Brown,1 In.x9 In.,PK100, Package Quantity 100
- The CableWrap with Buckle locks cables into place with a semi-permanent attachment.
- It can be used with a variety of cable diameters.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.