Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Strap, 4-1/2 in L, 1 in Max Bundle Dia., Black, 3 PK

  • Mfr # RLH-045-003-BK-WO

  • Zoro # G6250844


product price: $9.25
/pk 3, $3.08/ea

Key Features

Nominal Length
4-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLH-045-003-BK-WO
Zoro #
G6250844
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
4-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
1 in

Details

Item
Cable Tie Strap
Color
Black

Description

Rip-Tie Rip-Lock CableWrap 3Pk Blac, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.