Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Strap, 30 in L, 8-1/2 in Max Bundle Dia., Gray, 10 PK

  • Mfr # N-30-010-GY

  • Zoro # G6224771


product price: $42.29
/pk 10, $4.23/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
30 in
Width
1 in
Nominal Max. Bundle Dia.
8-1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-30-010-GY
Zoro #
G6224771
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
30 in
Width
1 in
Nominal Max. Bundle Dia.
8-1/2 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Gray
Locking Style
Hook and Loop

Description

Heavy duty strap, Grey PK10, 1inx30in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.