Zoro Homepage

Write-On Cable Wrap, 3.5 in L, Neon Yellow, 3 PK

  • Mfr # RLH-035-003-NY-WO

  • Zoro # G416272548


product price: $10.89
/pk 3, $3.63/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
3.5 in
Width
1 in
Design
Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLH-035-003-NY-WO
Zoro #
G416272548
UPC #
733178720141
Country of Origin
United States

Dimensions

Nominal Length
3.5 in
Width
1 in

Details

Item
Write-On Cable Wrap
Cable Tie Style
Hook and Loop
Color
Neon Yellow
Design
Wrap

Description

Our most popular product in cable management has been enhanced with new patented technology. One end of the Rip-Lock CableWrap semi-permanently attaches to the cable, the other end has a pull-tab for one-handed quick release. Durable and tested up to 10,000 release cycles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.