
Leos Golden Vanilla Sandwich Cookies, 2 Cookies, 10PK
Mfr # RVW62001
Zoro # G415510245
product price: $32.19
/pk 10, $3.22/eaKey Features
Packaging Type
Pack
Contains Dairy
Yes
Contains Soy
Yes
Non-GMO
Yes
Contains Sesame
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVW62001
Zoro #
G415510245
UPC #
-
Country of Origin
Spain
Details
Packaging Type
Pack
Contains Dairy
Yes
Contains Soy
Yes
Non-GMO
Yes
Contains Sesame
No
Sugar Free
No
Contains Wheat
Yes
Contains Crustacean/Shellfish
No
Contains Nuts
Yes
Gluten Free
No
Flavor
Golden Vanilla
Contains Eggs
No
Contains Fish
No
Item
Cookies
Kosher
No
Food Type
Cookie
Description
Why are so many sweet snacks loaded with sugar? To solve this problem, the Rip Van reimagined the classic sandwich cookie to be a better snack: the Leos cookies contain five times less sugar compared to other sandwich cookies and 110 calories per serving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.