Zoro Homepage
This item is Discontinued.
Rip Van Wafel SND 4 x 12 CT  1.16oz, 12PK 3761

Wafel SND 4 x 12 CT 1.16oz, 12PK (Discontinued)

  • Mfr # 3761
  • Zoro # G512684177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3761
Zoro #
G512684177
UPC #
856282003761
Country of Origin
Netherlands

Dimensions

Size
1.16 oz

Details

Features
Item
Wafels
Dietary Information
Kosher, NON-GMO,
Flavor
Snickerdoodle (Cinnanom)
Ingredients
Chicory Root Fiber, Wheat Flour, Palm Fruit Oil*, Butter, Cane Sugar, Vegetable Glycerin, Brown Sugar, Whole Milk, Eggs, Organic Cinnamon, Chickpea Flour, Sea Salt, Sunflower Lecithin, Oat Fiber, Baking Soda, Chamomile, Monkfruit Extract. *Sustainably sourced
Type
Snack, Dessert, Breakfast Treats

Description

Rip Van Wafels Snickerdoodle Stroopwafels - Healthy Snacks - Non GMO - Office Snacks - Low Sugar 3g - Low Calorie - 12 Pack


  • Healthy Snack with Only 3g of Sugar: Contains 3g of sugar, 0g trans fat, 120 calories, and 6g of fiber in each 33g stroopwafel
  • Simple Clean Ingredients: No artificial colors or flavors, preservatives, trans fat, soy, or high fructose corn syrup
  • Authentic Flavor from Natural Ingredients: Snack wafers made with a blend of cinnamon and natural sweeteners
  • Snackable and Packable: Healthy snack food for the office, lunch boxes, post-workout, or breakfast on the go
  • Individually Wrapped: Contains 12 individually wrapped Snickerdoodle stroopwafels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.