
Wafels - Single Serve, Dutch Caramel and Vanilla, 1.16 oz Pack, 12PK
Mfr # RVW00334
Zoro # G615511059
product price: $33.29
/pk 12, $2.77/eaKey Features
Sugar Free
No
Contains Dairy
Yes
Packaging Type
Pack
Kosher
Yes
Non-GMO
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVW00334
Zoro #
G615511059
UPC #
-
Country of Origin
United States
Details
Sugar Free
No
Contains Dairy
Yes
Packaging Type
Pack
Kosher
Yes
Non-GMO
Yes
Flavor
Dutch Caramel & Vanilla
Vegan
No
Item
Cookies
Gluten Free
No
Food Type
Cookies
Standards
Kosher Certified
Description
Indulgent nonindulgence-enjoy a sophisticated, delicious, better-for-you snack. Made entirely of clean, simple, high-quality ingredients, each thin, crisp waffle sandwich features a sweet and chewy filling. Wafels are an all-natural, low-sugar, low-calorie treat with no preservatives, no trans fats, no high fructose corn syrup and no artificial flavors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.