Zoro Homepage
This item is Discontinued.
Rip Van Wafer DCH 4 x 16 CT  0.78oz, 16PK 5184

Wafer DCH 4 x 16 CT 0.78oz, 16PK (Discontinued)

  • Mfr # 5184
  • Zoro # G612684176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5184
Zoro #
G612684176
UPC #
850020705184
Country of Origin
Austria

Dimensions

Size
0.78 oz

Details

Features
Dietary Information
Vegan, Vegetarian, NON-GMO, Keto
Item
Wafers
Flavor
Dark Chocolate
Type
Snack, Dessert, Breakfast Treats

Description

Rip Van Chocolate Hazelnut Wafer Cookies - Keto - Non-GMO - Healthy Snacks - Low Carb & Low Sugar 2g - Low Calorie - Vegan - 16 Count


  • Healthy Snack with Only 2g of Sugar: Contains 2g of Sugar, 4g of net carbs, 0g Trans Fat, 120 calories, and 5g of Fiber in each 33g Wafer Simple Clean
  • Ingredients: No artificial colors or flavors, preservatives, trans fat, soy, or high fructose corn syrup
  • Authentic Flavor from Natural Ingredients: Snack wafers made with real cocoa and dark chocolate.
  • Snackable and Packable: Healthy snack food for the office, lunch boxes, post workout or breakfast on the go.
  • Individually Wrapped: Contains 16 individually wrapped dark chocolate flavored wafers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.