This item is Discontinued.

Ripack Ripack Heat Gun 3000 Swivel Arm Bracket Support, 10-1/2"L x 5"W x 2-1/2"H 249076

Ripack Heat Gun 3000 Swivel Arm Bracket Support, 10-1/2"L x 5"W x 2-1/2"H (Discontinued)

  • Mfr # 249076
  • Zoro # G205174275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249076
Zoro #
G205174275
UPC #
-
Country of Origin
France

Dimensions

Length
2.6 in
Width
2.6 in
Size
12 oz
Depth
8-3/8 in

Details

Color
Satin Heirloom White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.