
Resuable tape, White 1/2 in x 75 ft, 75 ft, 1/2 in W, White
Mfr # G-05-075-W
Zoro # G6242411
product price: $11.85
/eaKey Features
Backing Material
Nylon
Width
1/2 in
Length
75 ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-05-075-W
Zoro #
G6242411
UPC #
-
Country of Origin
United States
Dimensions
Width
1/2 in
Length
75 ft
Details
Item
Resuable tape, White 1/2 in x 75 ft
Backing Material
Nylon
Color
White
Description
Resuable tape, White 1/2 in x 75 ft
- RipWrap offers all the holding power of gaffer's tape, but with none of the gummy residue.
- Wrap up plants for easy transport or keep your pants from flapping in the wind when cycling.
- The possibilities are endless!
- Comes in continuous or perforated every 3, 6, 9 and 12 inches to accommodate your needs.
- No wonder it's the preferred choice of professional installers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.