Zoro Homepage

Double New Rise Garden charcoal

  • Mfr # RG200003-2

  • Zoro # G211780392


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Material
Wood/Steel
Width
36.25 in
Length
53 in
Height
16.25 in
Features
Solid Wood Frame. Steel Cabinets and shelves built to last. Robust circular water system ensuring your plants get the nutrients when they need it. Easy-to-use companion app guides you through growing from seed to harvest.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG200003-2
Zoro #
G211780392
UPC #
810089531476
Country of Origin
Mexico

Dimensions

Width
36.25 in
Length
53 in
Height
16.25 in

Details

Material
Wood/Steel
Color
Charcoal
Tier
2 Tiers
Features
Solid Wood Frame. Steel Cabinets and shelves built to last. Robust circular water system ensuring your plants get the nutrients when they need it. Easy-to-use companion app guides you through growing from seed to harvest.
Shape
Rectangular
Includes
Hydroponics System

Description

Grow up to 36 veggies, fruits, leafy greens and more with the new award-winning Rise Garden. You'll be guided through every step of your gardening journey, from sprout to harvest. Start growing today!


  • • Grow up to 36 veggies, fruits, leafy greens and more with the new award-winning Rise Garden. You’ll be guided through every step of your gardening journey, from sprout to harvest. Start growing today!
  • • Included: (16) Starter Plant Variety Pack, (3) 4-Pod Tray per level, (18) Net Cups per level, (1) Nursery per level (1) pH Balance, (1)Thrive, & (1)Sprout. + 2 nurseries and a 12-pack microgreen ( limited time offer)
  • • Start Small, Grow Tall - Rise Garden is modular, so you can start with 1 level and stack up to 3. From novice to pro-indoor gardener, from greens to fruits, your Rise Garden grows with you!
  • • Modular system, maximum capacity. Expandable garden allows you to add up to 3 levels and expand up to 36 plants per level
  • • Full Spectrum LED Panels. Solid wood frame. Steel cabinets and shelves built to last
  • • Professional grade lighting for maximum photosynthesis LED full spectrum lights that mimic the natural light of the sun to maximize plant growth.
  • • Voice controlled. Care for your Garden from the couch with Alexa's help.
  • • Gravity guided growth. Patented gravitational watering system delivers a steady stream of water to all your plants
  • • Self-watering. 9-gallon system only needs weekly. replenishing and automatically delivers the perfect amount of water to your plants
  • • Accessorize your garden to grow more. Expandable trays, houseplant shelves, and plant trellises help you maximize your growth. Designed to be sustainable We use easily recycled materials like wood and metal so your garden stands the test of time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.