Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Rise Garden

  • Mfr # RG100100

  • Zoro # G111780393


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Material
Wood/Steel
Color
Cloud
Width
18 in
Length
16 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG100100
Zoro #
G111780393
UPC #
850025570176
Country of Origin
United States

Dimensions

Width
18 in
Length
16 in
Height
11 in

Details

Material
Wood/Steel
Color
Cloud
Features
Solid Wood Frame. Steel Cabinets and shelves built to last. Robust circular water system ensuring your plants get the nutrients when they need it. Easy-to-use companion app guides you through growing from seed to harvest.
Includes
Hydroponics System
Shape
Rectangular

Description

Grow up to 12 plants with our award-winning Personal Rise Garden. Keep fresh flavors and better nutrition within arm's reach, all year long, when you grow your favorite fruits, veggies, herbs, and microgreens in the comfort of your own home. Every Rise Garden includes everything you need to become the source of your own freshly-picked ingredients in less than 30-days.


  • • Grow up to 12 plants with our award-winning Personal Rise Garden. Keep fresh flavors and better nutrition within arm’s reach, all year long, when you grow your favorite fruits, veggies, herbs, and microgreens in the comfort of your own home. Every Rise Garden includes everything you need to become the source of your own freshly-picked ingredients in less than 30-days.
  • • Included: (8) Starter Plant Variety Pack, (1) 8-Pod Tray, (8) Net Cups, (1) Nursery, (1) pH Balance, (1)Thrive, & (1)Sprout
  • • A garden that fits your counter top. At just 18 inches, the indoor garden kit is perfect for even the smallest spaces and can be used as a countertop garden.
  • • Voice controlled. Care for your Garden from the couch with Alexa's help.
  • • Cutting-Edge lights. Automate your full spectrum LED lights to mimic sunlight and maximize plant growth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.