Shop RISO
See all product information
Create Account
Original Inkjet Ink Cartridge, Black, 2 / Carton, 20000 Pages, 2PK
- Mfr # S8113U
- Zoro # G223366041
product price:Â
$
67.39
/pk of 2, $33.70/ea
Key Features
Printer Brand
Riso
Ink/Toner Color
Black
Print Technology
Inkjet
Compatible OEM Model Number
EZ220, EZ221U, EZ590, EZ590U, EZ591U, MZ790, RZ200, RZ220, RZ220UI, RZ230, RZ310, RZ370, RZ390, RZ390UI, RZ590, RZ990, SF5130 EII U, SF5450 EIIU, SF9450
Max. Page Yield
20000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8113U
- Zoro #
- G223366041
- UPC #
- 4903460581132
- Country of Origin
- Japan
- Item
- Ink
- Printer Brand
- Riso
- Ink/Toner Color
- Black
- Print Technology
- Inkjet
- Compatible OEM Model Number
- EZ220, EZ221U, EZ590, EZ590U, EZ591U, MZ790, RZ200, RZ220, RZ220UI, RZ230, RZ310, RZ370, RZ390, RZ390UI, RZ590, RZ990, SF5130 EII U, SF5450 EIIU, SF9450
- Max. Page Yield
- 20000 Pages
- Printer Model
- Risograph
Description
Compatible with Risograph digital duplicators, Exceptional output quality with Genuine OEM, Produces consistent, brilliant color on every printed page, Quick-dry ink to prevent smudging, Plug-and-play design for easy installing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.