Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ritchie Dnw-200 Navigator Compass Binnacle Mount - White DNW-200

Dnw-200 Navigator Compass Binnacle Mount - White (Discontinued)

  • Mfr # DNW-200
  • Zoro # G4675947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNW-200
Zoro #
G4675947
UPC #
10342150097
Country of Origin
United States

Description

Navigator Compass. Navigator Compass Features: 4-1/2" PowerDamp Flat Card Dial with Large Numerals, Powder Coated White Housing, Ideal for both Power and Sail Boats, Fits all Popular Sailboat Steering Pedestals, Exclusive Built-in Green NiteVu Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Internal Gimbal Systems for Maximum Stability During Adverse Pitch and Roll Conditions, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, 45 Degree Lubber Lines, High Temperature Construction for Extended Operating Range, Custom Fitted Protective Covers Available (weather shield model no. WS-P), Easily Installed, Fits 5.25" (13.35cm) Mounting Hole, 100% Repairable,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.