
Explorer Compass - 2-3/4in, Gray with Blue Dial
Mfr # B-51G
Zoro # G816559713
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Depth
3.5 in
Material
Plastic
Length
6.25 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-51G
Zoro #
G816559713
UPC #
10342160157
Country of Origin
United States
Dimensions
Depth
3.5 in
Length
6.25 in
Details
Material
Plastic
Color
Gray
Description
The most important criteria when selecting a compass are dial size and mounting style. Quality components aid accuracy, smooth response, stability and trouble-free operation. RITCHIE NAVIGATION's Explorer Compass B-51G is for marine/automotive use and is Gray with a blue Direct-Read dial. This compass is easy to install on your marine/automotive vessel's windshield or dash. It features 2-3/4 Direct-Read dial, internal green NiteVu illumination, powerful Directive Force magnets for fast heading lock-on, Hardened Steel Pivot Movement, Sapphire Jewel Movement and high temperature composite construction for extended operating range. Included are built in compensators and a movable sun shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.