Zoro Homepage

Explorer Compass - Flush Mount, Black with Black Dial

  • Mfr # F-50-1

  • Zoro # G916559644


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
5.5 in
Depth
5.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-50-1
Zoro #
G916559644
UPC #
860001280432
Country of Origin
United States

Dimensions

Length
5.5 in
Depth
5.5 in

Details

Material
Plastic
Color
Black

Description

The most important criteria when selecting a compass are dial size and mounting style. Quality components aid accuracy, smooth response, stability and trouble-free operation. RITCHIE NAVIGATION's Explorer Compass F-50 is for marine use and is black with a black Direct-Read dial. This compass is easy to install on your marine vessel with the provided surface mount. It features 2-3/4 Direct-Read dial, flush mount, Hardened Steel Pivot Movement, Sapphire Jewel Movement, high temperature composite construction for extended operating range and internal green NiteVu illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.