Zoro Homepage

RITCHIE COMPASS DASH MNT 2in BLA

  • Mfr # X-21BB

  • Zoro # G616559791


product price: $74.59
/ea

Key Features

Depth
3.5 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-21BB
Zoro #
G616559791
UPC #
10342170767
Country of Origin
United States

Dimensions

Depth
3.5 in
Length
5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.