
Ns-7.5-Bin Navy Standard Compass Binnacle
Mfr # NS-7.5-BIN
Zoro # G4682868
product price: $2,204.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-7.5-BIN
Zoro #
G4682868
UPC #
-
Country of Origin
United States
Description
Navy Standard Compass - Binnacle Mount - Black. Navy Standard compasses are professional compasses intended for coastal or worldwide naviagtion. The NS-7.5 BIN is for installation into ship's binnacle. Comes with 12V, 24V/32V, and 110V lights included. The compass dial system features a 7-1/2" (192mm) dial with one degree graduations and cardinal and inner cardinal markings. The dial float chamber removes nearly all the weight from the pivot and jewel. The bezel is machined to accommodate Navy Standard azimuth or bearing circles. The compass meets or exceeds Solas ISO Class A compass requirements., Features: Without mounting yoke for installation in ship's binnacle, Dial 7.5" (192mm), 1 degree increments with cardinal and inner cardinal markings, Dial float chamber removes nearly all the weight from pivot and jewel, to extend operation by years, Bezel machined to accommodate 7.5" Navy standard azimuth circle orbearing circle, Meets or exceeds Solas ISO Class A compass requirements, Operating Temperature Range: -22F (-30C) to +175F(+80C), 12, 24, 32 VDC and 110 VAC lighting included, 100% Repairable,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.