
S-53 Explorer Compass - Surface Mount - Black
Mfr # S-53
Zoro # G003077280
product price: $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-53
Zoro #
G003077280
UPC #
10342160416
Country of Origin
United States
Description
Explorer Compass
Explorer Compass Features:
Approx. Shipping Weight: 1lb (454g)
Notes: Comes standard with 12V lighting. 6 & 24V lighting options are available.
Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting.
Explorer Compass Features:
- 2-3/4" Easy to Read Direct Reading Dial
- Compact Low-Profile Design
- Quick Push-Button Removal of Compass Module for Storage and Security
- Internal Green Night Illumination
- Built-in Compensators to Easily Adjust for Deviation
- Scientifically Matched Sapphire Jewel & Hardened Steel Pivot Dial Movement
- Powerful DirectiveForce Magnets for Fast Heading Lock-on
- Movable Sun Shield
- High Temperature Composite Construction for Extended Operating Range
- 100% Repairable
- Exclusive 5-Year Ritchie Warranty
Approx. Shipping Weight: 1lb (454g)
Notes: Comes standard with 12V lighting. 6 & 24V lighting options are available.
Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.