
V-57.2 Explorer Compass - Dash Mount - Black
Mfr # V-57.2
Zoro # G903077281
product price: $99.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-57.2
Zoro #
G903077281
UPC #
10342160614
Country of Origin
United States
Description
Explorer Compass
Explorer Compass Features
Approx. Shipping Weight: 1lb (454g)
Notes:
All compasses come standard with 12V lighting. 24V lighting option is available.
Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting.
Explorer Compass Features
- 2-3/4" Easy to Read Direct Reading Dial
- Easily Installed, Fits 3" Instrument Hole
- Bezels Styled to Match Popular Gauge Packages
- Viewing is adjustable to 30 degrees
- Choice of Traditional Black or Designer White Colors
- Scientifically Matched Sapphire Jewel & Hardened Steel Pivot Dial Movement
- Exclusive Built-in NiteVu Lighting
- Built-in Compensators to Easily Adjust for Deviation
- Hi-Temperature Construction
- 100% Repairable
- Exclusive 5-Year Warranty
Approx. Shipping Weight: 1lb (454g)
Notes:
All compasses come standard with 12V lighting. 24V lighting option is available.
Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.