Zoro Homepage

X-10B-M RitchieSport Compass - Bracket Mount - Black

  • Mfr # X-10B-M

  • Zoro # G103046506


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-10B-M
Zoro #
G103046506
UPC #
10342170613
Country of Origin
United States

Description

RitchieSport Compass
RitchieSport Compass Features
  • 2" Direct-Reading, High Visibility Dials
  • Two-Sided, Self-Adhesive Mounting Pads Included
  • Reversible Bracket allows a mounting range of over 300 degrees from overhead, through angled and vertical mounts to horizontal surfaces
  • These mounting position options and your choice of mounting hardware permit mounting on everything from windshield or supporting frame structures, to slanted dashboards and consoles, to almost any flat, angled or vertical surface
  • Internal Green Night Lighting
  • High Temp Composite Construction for Extended Operating Range
  • Hardened Steel Pivot and Sapphire Jewel Movement
  • Built-in Compensators
  • Exclusive 5-Year Ritchie Warranty

Approx. Shipping Weight: 5 oz. (142g)
Notes:
Comes standard with 12V Green LED lighting.
For all X-10's built between 1991 and 1999 use the part number RS-0004 XSP for replacement lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.