Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rite In The Rain 4 x 6 in. Top Spiral Book Blue 359986

4 x 6 in. Top Spiral Book Blue (Discontinued)

  • Mfr # 359986
  • Zoro # G516330629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359986
Zoro #
G516330629
UPC #
-
Country of Origin
China

Description

Features The global standard for tactical colored notebooks These top spiral notebooks have 100 universal pages With the universal pattern you can use this text for notes and scaled drawings Useful reference material is also printed on the back and inside covers Specifications Color: Blue Size: 4in x 6in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.