All Weather Maxi Book, Side Spiral, Journl (Discontinued)
- Mfr # 393-MX
- Zoro # G4080727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
393-MX
Zoro #
G4080727
UPC #
632281393313
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 in x 11 in
Details
Item
All Weather Maxi Notebook
Cover Material
Polydura
Rule
Journal
Paper Color
White
Cover Color
Yellow
Features
Polydura Cover
Number of Sheets
42
Backing
Polydura
Paper Weight
32 lb
Binding
Side-Spiral Wire O
Type
Side Spiral
Description
All Weather Maxi Notebook, Rule Journal, Number of Sheets 42, Paper Weight 32 lb, Sheet Size 8 1/2 in x 11 in, Binding Side-Spiral Wire O, Paper Color White, Cover Color Yellow, Cover Material Polydura
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.