All Weather Memo Book, Univ, 3-1/2 x 6 in.
Mfr # 964T
Zoro # G4719766
product price:Â $9.89
/eaKey Features
Sheet Size
3-1/2 in x 6 in
Paper Color
White
Number of Sheets
60
Cover Color
Tan
Cover Material
Field Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
964T
Zoro #
G4719766
UPC #
632281964216
Country of Origin
United States
Dimensions
Sheet Size
3-1/2 in x 6 in
Height
6"
Width
3-1/2"
Details
Paper Color
White
Number of Sheets
60
Cover Color
Tan
Cover Material
Field Flex
Paper Weight
20 lb
Item
All Weather Notebook
Features
Flexible Cover
Binding
Nonwirebound
National Stock No.
NSN - 7530-01-536-2648
Rule
Universal
Color
Tan
Description
All Weather Notebook, Cover Color Tan, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 3-1/2 in x 6 in, Rule Universal, Paper Color White, Paper Weight 20 lb, National Stock No. NSN - 7530-01-536-2648
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.