Zoro Homepage

All Weather Memo Book, Universal, 3 x 5In.

  • Mfr # 935T

  • Zoro # G4224577


product price: $7.19
/ea

Key Features

Sheet Size
3 in x 5 in
Paper Color
White
Number of Sheets
50
Cover Color
Tan
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935T
Zoro #
G4224577
UPC #
632281935216
Country of Origin
United States

Dimensions

Sheet Size
3 in x 5 in
Width
3"
Height
5"

Details

Paper Color
White
Number of Sheets
50
Cover Color
Tan
Cover Material
Polydura
Binding Location
Top
Paper Weight
20 lb
Item
All Weather Notebook
Features
Reference Page
Binding
Wirebound
National Stock No.
NSN - 7530-01-505-3705
Rule
Universal
Color
Tan

Description

All Weather Notebook, Cover Color Tan, Cover Material Polydura, Binding Wirebound, Sheet Size 3 in x 5 in, Rule Universal, Paper Color White, Paper Weight 20 lb, National Stock No. NSN - 7530-01-505-3705

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.