Zoro Homepage

All Weather Notebook, Green Cover Color

  • Mfr # 973

  • Zoro # G800422467


product price: $11.89
/ea

Key Features

Sheet Size
4 5/8 in x 7 in
Paper Color
Green
Cover Color
Green
Cover Material
Polydura
Backing
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973
Zoro #
G800422467
UPC #
632281097303
Country of Origin
United States

Dimensions

Sheet Size
4 5/8 in x 7 in

Details

Paper Color
Green
Cover Color
Green
Cover Material
Polydura
Backing
Polydura
Binding Location
Left
Paper Weight
32 lb
Item
Weatherproof Side Spiral Noteboo
Includes
Spiral Notebook
Features
Imperial and metric rulers
Binding
Wirebound
Rule
Universal
Total Number of Sheets
32
Pages Numbered
No
Number of Carbon Sheets
0

Description

Weatherproof Side Spiral Noteboo, Cover Color Green, Cover Material Polydura, Binding Wirebound, Binding Location Left, Backing Polydura, Total Number of Sheets 32, Sheet Size 4 5/8 in x 7 in, Rule Universal, Paper Color Green, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Includes Spiral Notebook, Features Imperial and metric rulers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.