Zoro Homepage

All Weather Notebook, Green, Field Flex

  • Mfr # 971-LG

  • Zoro # G102635572


product price: $13.19
/ea

Key Features

Sheet Size
6 5/8 x 8 1/2 in
Paper Color
Gray
Cover Color
Green
Cover Material
Field Flex
Backing
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-LG
Zoro #
G102635572
UPC #
632281102311
Country of Origin
United States

Dimensions

Sheet Size
6 5/8 x 8 1/2 in

Details

Paper Color
Gray
Cover Color
Green
Cover Material
Field Flex
Backing
Polydura
Paper Weight
20 lb
Item
All Weather Notebook
Includes
Ploydura Cover
Features
Rounded Corners, Rust Resistant
Binding
Stapled
Total Number of Sheets
24
Pages Numbered
No
National Stock No.
NSN - 7530-01-694-2777
Rule
Universal

Description

All Weather Notebook, Cover Color Green, Cover Material Field Flex, Binding Stapled, Backing Polydura, Total Number of Sheets 24, Sheet Size 6 5/8 x 8 1/2 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, National Stock No. NSN - 7530-01-694-2777, Includes Ploydura Cover, Features Rounded Corners, Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.