All Weather Notebook, Side Spiral, Field
Mfr # 353
Zoro # G4228034
product price: $11.19
/eaKey Features
Sheet Size
4-5/8 in x 7 in
Paper Color
White
Number of Sheets
32
Cover Color
Yellow
Cover Material
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353
Zoro #
G4228034
UPC #
632281353119
Country of Origin
United States
Dimensions
Sheet Size
4-5/8 in x 7 in
Details
Paper Color
White
Number of Sheets
32
Cover Color
Yellow
Cover Material
Polydura
Backing
Polydura
Paper Weight
32 lb
Item
All Weather Notebook
Features
Polydura Cover
Binding
Wirebound
Rule
Field
Color
Yellow Cover/White Paper
Description
All Weather Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wirebound, Backing Polydura, Sheet Size 4-5/8 in x 7 in, Rule Field, Paper Color White, Paper Weight 32 lb, Features Polydura Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.